This item is Discontinued.

Moltan Universal Absorbent, 33 lb., Bag 8835

Universal Absorbent, 33 lb., Bag (Discontinued)

  • Mfr # 8835
  • Zoro # G3540092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8835
Zoro #
G3540092
UPC #
091913988356
Country of Origin
Unknown

Dimensions

Container Size
33 lb

Details

Item
Universal Absorbent
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
4.3 gal (Water)/4.0 gal (Oil)
Container Type
Bag
Composition
Diatomaceous Earth
Color
Tan/White
Non-Abrasive
No

Description

Fluids Absorbed Universal, Container Type Bag, Volume Absorbed per Pkg. 4.3 gal (Water)/4.0 gal (Oil)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.