Zoro Homepage

14 oz, Cartridge, Mineral, Black

  • Mfr # 4112876

  • Zoro # G011058288


product price: $28.99
/ea
Sold in multiples of 10 for $289.90

Key Features

Application
Bushings and Sleeves, Machining Spindles, Multi-Purpose Penetrant, Plain Bearings, Power Screw Drives, Rolling Element Bearings, Slides Guides and Tracks
Base Formulation
Mineral
Container Type
Cartridge
Size
14 oz
Min. Operating Temp.
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4112876
Zoro #
G011058288
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Application
Bushings and Sleeves, Machining Spindles, Multi-Purpose Penetrant, Plain Bearings, Power Screw Drives, Rolling Element Bearings, Slides Guides and Tracks
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
-22 Degrees F
Maximum Operating Temperature
266 Degrees F
Four-Ball Wear
0.8 mm
Flash Point
392 Degrees F
Viscosity Index
110
Dropping Point
347 Degrees F
Primary Additive
Molybdenum
Thickener Type
Lithium
Color
Black
Standards
DIN 51 562, DIN 51 818, ISO 2137, ISO 2811
Minimum Operating Temperature
-22 Degrees F
Thickener
Lithium
Base Oil
Mineral
NLGI Viscosity Grade
2
Series
Molykote BR-2
Item
Multipurpose Grease
Product Type
Multipurpose Grease
Additive Included
Molybdenum

Description

Multipurpose Grease,Cartridge,14.1 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.