Zoro Homepage

14 oz, Cartridge, Silicone, Black

  • Mfr # 2858070

  • Zoro # G911058159


product price: $219.99
/ea
Sold in multiples of 10 for $2,199.90
Free Shipping & Returns

Key Features

Application
Bushings and Sleeves, Gear Boxes and Pumps, Gears, Plain Bearings, Plastic Lubrication, Power Screw Drives, Rolling Element Bearings, Slides Guides and Tracks
Base Formulation
Silicone
Container Type
Cartridge
Size
14 oz
Min. Operating Temp.
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2858070
Zoro #
G911058159
UPC #
077472134236
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Application
Bushings and Sleeves, Gear Boxes and Pumps, Gears, Plain Bearings, Plastic Lubrication, Power Screw Drives, Rolling Element Bearings, Slides Guides and Tracks
Base Formulation
Silicone
Container Type
Cartridge
Min. Operating Temp.
-4 Degrees F
Maximum Operating Temperature
554 Degrees F
Flash Point
576 Degrees F
Viscosity Index
375
Dropping Point
572 Degrees F
Thickener Type
Lithium
Color
Black
Product Type
Multipurpose Grease
Base Oil
Silicone
Minimum Operating Temperature
-4 Degrees F
Item
High Temperature Grease
Standards
ASTM D2596, JIS K 2220, MIL S 8660
Series
Molykote 41
NLGI Viscosity Grade
2
Thickener
Lithium

Description

High Temperature Grease,14.1 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.