Zoro Homepage

14 oz, Cartridge, Silicone, Translucent White

  • Mfr # 4109803

  • Zoro # G010877170


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Base Formulation
Silicone
Container Type
Cartridge
Size
14 oz
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4109803
Zoro #
G010877170
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Base Formulation
Silicone
Container Type
Cartridge
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Flash Point
212 Degrees F
Dropping Point
392 Degrees F
Thickener Type
Silica
Color
Translucent White
Item
O-Ring Grease
Standards
FDA 21 CFR 175.300, NSF 51, NSF 61
Series
111 Compound
Product Type
O-Ring Grease
Base Oil
Silicone
Minimum Operating Temperature
-40 Degrees F
NLGI Viscosity Grade
3
Thickener
Silica

Description

O-Ring Grease,Cartridge,14 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.