Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz, Cartridge, Silicone, White

  • Mfr # 4016034

  • Zoro # G111058232


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Application
Bushings and Sleeves, Control Cables, Electrical, Plain Bearings, Plastic Lubrication, Power Screw Drives, Rolling Element Bearings, Rubber and Elastomer Lubrication, Slides Guides and Tracks
Base Formulation
Silicone
Container Type
Cartridge
Size
14 oz
Min. Operating Temp.
-99 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016034
Zoro #
G111058232
UPC #
-
Country of Origin
Germany

Dimensions

Size
14 oz
Container Size
14 oz

Details

Application
Bushings and Sleeves, Control Cables, Electrical, Plain Bearings, Plastic Lubrication, Power Screw Drives, Rolling Element Bearings, Rubber and Elastomer Lubrication, Slides Guides and Tracks
Base Formulation
Silicone
Container Type
Cartridge
Min. Operating Temp.
-99 Degrees F
Maximum Operating Temperature
399 Degrees F
Flash Point
214 Degrees F
Viscosity Index
76
Dropping Point
439 Degrees F
Thickener Type
Lithium
Color
White
NLGI Viscosity Grade
2
Standards
DIN 51 562, ISO 2137, ISO 2811
Minimum Operating Temperature
-99 Degrees F
Product Type
Multipurpose Grease
Base Oil
Silicone
Thickener
Lithium
Series
Molykote 33
Item
Low Temperature Grease

Description

Low Temp Grease,Cartridge,14.1 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.