Zoro Homepage

14 oz, Cartridge, Synthetic, White

  • Mfr # 4116796

  • Zoro # G111058218


product price: $58.75
/ea
Sold in multiples of 10 for $587.50

Key Features

Application
Bushings and Sleeves, Chains, Control Cables, Food Machinery, Gear Boxes and Pumps, Gears, Multi-Purpose Penetrant, Plain Bearings, Plastic Lubrication, Power Screw Drives, Rolling Element Bearings, Rubber and Elastomer Lubrication, Slides Guides and Tracks
Base Formulation
Synthetic
Container Type
Cartridge
Size
14 oz
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4116796
Zoro #
G111058218
UPC #
5413278600714
Country of Origin
United States

Dimensions

Size
14 oz
Container Size
14 oz

Details

Application
Bushings and Sleeves, Chains, Control Cables, Food Machinery, Gear Boxes and Pumps, Gears, Multi-Purpose Penetrant, Plain Bearings, Plastic Lubrication, Power Screw Drives, Rolling Element Bearings, Rubber and Elastomer Lubrication, Slides Guides and Tracks
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
302 Degrees F
Four-Ball Wear
0.5 mm
Timken OK Load
39.7 lb
Flash Point
392 Degrees F
Viscosity Index
100
Dropping Point
518 Degrees F
Thickener Type
Aluminum Complex
Color
White
Standards
ASTM D217, ASTM D445, DIN 51 818, ISO 2811
Base Oil
Synthetic
Minimum Operating Temperature
-40 Degrees F
Product Type
Multipurpose Grease
Thickener
Aluminum Complex
Series
Molykote G-4500
Item
Multipurpose Grease
NLGI Viscosity Grade
2
Specific Gravity
0.84

Description

Multipurpose Grease,Cartridge,14.1 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.