Zoro Homepage

14.1 oz, Cartridge, Mineral, Green

  • Mfr # 4086339

  • Zoro # G611058183


product price: $58.49
/ea
Sold in multiples of 10 for $584.90

Key Features

Application
Dryers in Chemical, Electrical Motors, Fan Bearings, Paper Industries, Water Pump Bearings
Base Formulation
Mineral
Container Type
Cartridge
Size
14.1 oz
Min. Operating Temp.
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4086339
Zoro #
G611058183
UPC #
-
Country of Origin
United States

Dimensions

Size
14.1 oz

Details

Application
Dryers in Chemical, Electrical Motors, Fan Bearings, Paper Industries, Water Pump Bearings
Base Formulation
Mineral
Container Type
Cartridge
Min. Operating Temp.
-22 Degrees F
Maximum Operating Temperature
338 Degrees F
Four-Ball Wear
0.6 mm
Flash Point
491 Degrees F
Viscosity Index
125
Dropping Point
525 Degrees F
Thickener Type
Polyurea
Color
Green
Item
Bearing Grease
Series
G-0010
Standards
29 CFR 1910.1200, GHS
NLGI Viscosity Grade
2

Description

Bearing Grease,Green,14.1 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.