Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.3 oz, Tube, Silicone, Translucent White

  • Mfr # 1927574

  • Zoro # G711058298


product price: $42.19
/ea
Sold in multiples of 12 for $506.28

Key Features

Application
Control Cables, Electrical, Packings, Seals and O-Rings, Valves
Base Formulation
Silicone
Container Type
Tube
Size
5.3 oz
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927574
Zoro #
G711058298
UPC #
-
Country of Origin
United States

Dimensions

Size
5.3 oz
Container Size
5.3 oz

Details

Application
Control Cables, Electrical, Packings, Seals and O-Rings, Valves
Base Formulation
Silicone
Container Type
Tube
Min. Operating Temp.
-40 Degrees F
Maximum Operating Temperature
399 Degrees F
Flash Point
212 Degrees F
Thickener Type
Silica
Color
Translucent White
Series
Molykote 4
Minimum Operating Temperature
-40 Degrees F
Standards
AMS8660, ASTM D149, ASTM D217, ASTM D2240, ASTM D471, NSF 51, NSF 61
Item
Electrical Insulating Compound
Thickener
Silica
Base Oil
Silicone
Product Type
Multipurpose Grease

Description

Electrical Insulating Compound,5.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.