Zoro Homepage

5.3 oz, Tube, Silicone, White

  • Mfr # 4118446

  • Zoro # G011058196


product price: $68.39
/ea
Sold in multiples of 12 for $820.68

Key Features

Application
Packings, Rubber and Elastomer Lubrication, Seals and O-Rings, Valves
Base Formulation
Silicone
Container Type
Tube
Size
5.3 oz
Min. Operating Temp.
-85 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4118446
Zoro #
G011058196
UPC #
5413278600875
Country of Origin
Germany

Dimensions

Size
5.3 oz
Container Size
5.3 oz

Details

Application
Packings, Rubber and Elastomer Lubrication, Seals and O-Rings, Valves
Base Formulation
Silicone
Container Type
Tube
Min. Operating Temp.
-85 Degrees F
Maximum Operating Temperature
347 Degrees F
Flash Point
214 Degrees F
Viscosity Index
76
Dropping Point
428 Degrees F
Thickener Type
Lithium
Color
White
Standards
ASTM D147880, ASTM D217, ASTM D566, DIN 51 562, ISO 2811
Thickener
Lithium
Minimum Operating Temperature
-85 Degrees F
Item
O-Ring Grease
NLGI Viscosity Grade
2
Base Oil
Silicone
Product Type
O-Ring Grease
Series
55

Description

O-Ring Grease,Tube,5.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.