Zoro Homepage

Anti-Seize Thread Spray

  • Mfr # 12024746

  • Zoro # G716526631


product price: $46.89
/ea

Key Features

Series
MOLYKOTE
Container Type
Can
Physical Form
Paste
NSF Rating
Not Rated
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12024746
Zoro #
G716526631
UPC #
-
Country of Origin
United States

Details

Item
General Purpose
Series
MOLYKOTE
Container Type
Can
Physical Form
Paste
NSF Rating
Not Rated
Color
Brown
Standards
DIN 51 350, DIN 51 802, ISO 2137, ISO 2811
Base Anti-Seize Compound
Copper
Primary Additives
Graphite
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Maximum
50 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Container Capacity
13.5 oz
Odor
Not Odorless

Description

Anti-Seize Thread Spray

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.