Shop MOLYKOTE
See all product information
Create Account
Assembly Paste
Mfr # 12121978
Zoro # G924218823
product price:Â
$
24.75
/ea
Key Features
Flash Point
173 Degrees C
Standards
CTM 0172, CTM 0300, CTM 0351, CTM 0394
Series
Molykote
Operating Temperature - Maximum
399 Degrees C
Base Lubricant
Mineral Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12121978
- Zoro #
- G924218823
- UPC #
- 5413278814494
- Country of Origin
- United States
- Item
- Assembly Lubricant
- Flash Point
- 173 Degrees C
- Standards
- CTM 0172, CTM 0300, CTM 0351, CTM 0394
- Series
- Molykote
- Operating Temperature - Maximum
- 399 Degrees C
- Base Lubricant
- Mineral Oil
- Operating Temperature - Minimum
- -18 Degrees C
- Color
- Gray
- Odor
- Not Odorless
- Container Capacity
- 50 g
- Post-Application Film
- Wet
- Container Type
- Tube
- Product Type
- General Purpose Lubricant
- Metal Detectable Container
- Not Metal Detectable
- Primary Additives
- Molybdenum, Zinc Phosphate
- USDA Certified Biobased Product
- Not USDA Certified Biobased Product
Description
Molykote, NSF Rating Not Rated, Non-Flammable Flammability, Flash Point 173 Degrees C, Standards CTM 0172, CTM 0300, CTM 0351, CTM 0394, Not USDA Certified Biobased Product USDA Certified Biobased Product
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.