Zoro Homepage

Assembly paste

  • Mfr # 2076675

  • Zoro # G316526666


product price: $28.49
/ea

Key Features

NSF Rating
Not Rated
Color
Black
Standards
CTM 0172, CTM 0300, CTM 0351, CTM 0394
Series
MOLYKOTE
Post-Application Film
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2076675
Zoro #
G316526666
UPC #
-
Country of Origin
United States

Details

Container Type
Tube
NSF Rating
Not Rated
Color
Black
Standards
CTM 0172, CTM 0300, CTM 0351, CTM 0394
Series
MOLYKOTE
Item
Assembly Lubricant
Post-Application Film
Dry
Primary Additives
Graphite, Mineral Oil, Molybdenum, Petroleum Distillates
Product Type
General Purpose Lubricant
Base Lubricant
Mineral Oil
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Container Capacity
2.8 oz
Odor
Not Odorless
Operating Temperature - Maximum
750 Degrees F
Flammability
Flammable
Metal Detectable Container
Not Metal Detectable
Operating Temperature - Minimum
0 Degrees F

Description

Assembly paste

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.