Zoro Homepage

Assembly Spray

  • Mfr # 12082593

  • Zoro # G716526655


product price: $68.79
/ea

Key Features

NSF Rating
Not Rated
Color
Black
Series
MOLYKOTE
Standards
CTM 0172, CTM 0300, CTM 0351, CTM 0394
Operating Temperature - Minimum
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12082593
Zoro #
G716526655
UPC #
-
Country of Origin
France

Details

Container Type
Aerosol Can
NSF Rating
Not Rated
Color
Black
Series
MOLYKOTE
Item
Assembly Lubricant
Standards
CTM 0172, CTM 0300, CTM 0351, CTM 0394
Operating Temperature - Minimum
0 Degrees F
Aerosol Container Net Fill
13.5 oz
Flammability
Flammable
Post-Application Film
Dry
Product Type
General Purpose Lubricant
Base Lubricant
Mineral Oil
Metal Detectable Container
Not Metal Detectable
Odor
Not Odorless
Aerosol Container Delivery Method
Wide Spray
Operating Temperature - Maximum
750 Degrees F
Primary Additives
Graphite, Mineral Oil, Molybdenum, Petroleum Distillates
Container Capacity
13.5 oz
USDA Certified Biobased Product
Not USDA Certified Biobased Product

Description

Assembly Spray

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.