Zoro Homepage

Dry Film Lubricant

  • Mfr # 12082592

  • Zoro # G916526677


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Can
Flash Point
73 Degrees F (Closed Cup)
NSF Rating
Not Rated
Color
Gray
Standards
ASTM D2625, ASTM D2714, CTM 0242 I, DIN 53217/2, ISO 2431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12082592
Zoro #
G916526677
UPC #
-
Country of Origin
France

Details

Container Type
Aerosol Can
Flash Point
73 Degrees F (Closed Cup)
NSF Rating
Not Rated
Color
Gray
Standards
ASTM D2625, ASTM D2714, CTM 0242 I, DIN 53217/2, ISO 2431
Item
Dry Lubricant
Series
MOLYKOTE
Aerosol Container Delivery Method
Wide Spray
Operating Temperature - Minimum
-292 Degrees F
Operating Temperature - Maximum
842 Degrees F
Product Type
Inner Slide Lubricant
Primary Additives
Graphite, Molybdenum
Base Lubricant
Mineral Oil
Container Capacity
13.5 fl oz
Metal Detectable Container
Not Metal Detectable
Aerosol Container Net Fill
400 mL
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odor
Not Odorless
Post-Application Film
Dry

Description

Dry Film Lubricant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.