DuPont 111 Multipurpose Lubricant, 5.3 oz Tube, Silicone, Translucent White

  • Mfr # 4109788

  • Zoro # G210190482


product price: $34.39
/ea

Key Features

Container Type
Tube
Flash Point
212 Degrees F
Dropping Point
392 Degrees F
Color
Translucent White
Series
111 Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4109788
Zoro #
G210190482
UPC #
-
Country of Origin
United States

Details

Container Type
Tube
Flash Point
212 Degrees F
Dropping Point
392 Degrees F
Color
Translucent White
Series
111 Compound
Item
O-Ring Grease
Standards
FDA 21 CFR 175.300, NSF 51, NSF 61
NLGI Viscosity Grade
3
Thickener
Silica
Container Capacity
5.3 oz
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
392 Degrees F
Base Lubricant
Silicone

Description

O-Ring Grease,Tube,5.3 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.