Shop MOLYKOTE
See all product information
Create Account
High Vacuum Grease
Mfr # 12121983
Zoro # G224218752
product price:Â
$
52.95
/ea
Key Features
Standards
FDA 21 CFR 175.300
Color
Translucent White
Series
Molykote
Specific Gravity
1.1
Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12121983
- Zoro #
- G224218752
- UPC #
- 5413278814418
- Country of Origin
- United States
Dimensions
- Container Size
- 100 g
Details
- Item
- High Vacuum Grease
- Standards
- FDA 21 CFR 175.300
- Color
- Translucent White
- Series
- Molykote
- Specific Gravity
- 1.1
- Application
- Rubber and Elastomer Lubrication, Vacuum Pumps, Valves, Packings, Seals and O-Rings
- Flash Point
- 212 Degrees F
Description
High Vacuum Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.