Shop MOLYKOTE
See all product information
Create Account
Mold Release Agent
Mfr # 12122071
Zoro # G524218681
product price:Â
$
33.95
/ea
Key Features
Application
Control Cables, Rubber and Elastomer Lubrication, Valves, Packings, Seals and O-Rings
Minimum Operating Temperature
-40 Degrees F
Series
Molykote 7
Environmentally Acceptable Lubricant
No
Flash Point
214 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12122071
- Zoro #
- G524218681
- UPC #
- 5413278814395
- Country of Origin
- United States
- Item
- Silicone Release Agent
- Application
- Control Cables, Rubber and Elastomer Lubrication, Valves, Packings, Seals and O-Rings
- Minimum Operating Temperature
- -40 Degrees F
- Series
- Molykote 7
- Environmentally Acceptable Lubricant
- No
- Flash Point
- 214 Degrees F
- Standards
- FDA 21 CFR 175.300, NSF Standard 51, NSF Standard 61
- Container Type
- Tube
- Thickener
- Silica
- NLGI Viscosity Grade
- 1
- Maximum Operating Temperature
- 400 Degrees F
- Color
- White
Description
Mold Release Agent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.