Shop MOLYKOTE
See all product information
Create Account
O-Ring Grease
Mfr # 12122063
Zoro # G924218519
product price:Â
$
34.55
/ea
Key Features
Standards
CFR 175.300, FDA 21, NSF 51, NSF 61
Minimum Operating Temperature
-40 Degrees F
Color
White
Series
Molykote 111
Maximum Operating Temperature
392 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12122063
- Zoro #
- G924218519
- UPC #
- 5413278814401
- Country of Origin
- United States
Dimensions
- Container Size
- 100 g
Details
- Item
- O-Ring Grease
- Standards
- CFR 175.300, FDA 21, NSF 51, NSF 61
- Minimum Operating Temperature
- -40 Degrees F
- Color
- White
- Series
- Molykote 111
- Maximum Operating Temperature
- 392 Degrees F
- Specific Gravity
- 1.1
- Flash Point
- 214 Degrees F
- Application
- Container Type
- Tube
- Environmentally Acceptable Lubricant
- No
Description
O-Ring Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.