Zoro Homepage

Paste 1 kg Can

  • Mfr # 4045292

  • Zoro # G816546485


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 51 350, DIN 51 802, ISO 2137, ISO 2811
Series
MOLYKOTE
Physical Form
Paste
NSF Rating
Not Rated
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045292
Zoro #
G816546485
UPC #
-
Country of Origin
United States

Details

Standards
DIN 51 350, DIN 51 802, ISO 2137, ISO 2811
Item
General Purpose
Series
MOLYKOTE
Physical Form
Paste
NSF Rating
Not Rated
Color
Brown
Container Type
Can
Odor
Not Odorless
Container Capacity
2.2 lb
Operating Temperature - Maximum
1,202 Degrees F
Base Anti-Seize Compound
Copper
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Primary Additives
Graphite
Operating Temperature - Minimum
-22 Degrees F

Description

Paste 1 kg Can

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.