Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Release Compound

  • Mfr # 1922602

  • Zoro # G716546400


product price: $674.99
/ea
Free Shipping & Returns

Key Features

Color
White
Container Type
Pail
Physical Form
Liquid
Standards
CTM 0022, CTM 0033A, CTM 0112, CTM 0114, CTM 0171, CTM 0176, CTM 0191, FDA 21 CFR 175.300, NSF 51, NSF 61
Operating Temperature - Maximum
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1922602
Zoro #
G716546400
UPC #
-
Country of Origin
United States

Details

Color
White
Container Type
Pail
Item
General Purpose Mold Release
Physical Form
Liquid
Standards
CTM 0022, CTM 0033A, CTM 0112, CTM 0114, CTM 0171, CTM 0176, CTM 0191, FDA 21 CFR 175.300, NSF 51, NSF 61
Operating Temperature - Maximum
400 Degrees F
Water Resistance
Water Resistant
Metal Detectable Container
Not Metal Detectable
Permanence
Not Permanent
Operating Temperature - Minimum
-40 Degrees F
Series
MOLYKOTE
Odor
Not Odorless
Primary Additives
Silicone
Military Standard
does not have a designated MIL-Spec (Military Specification)
Paintability
Not Paintable
Post-Application Film
Dry
Base Lubricant
Silicone
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Material
Rubber
Container Capacity
8 lb

Description

Release Compound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.