Zoro Homepage

Release Compound

  • Mfr # 2111543

  • Zoro # G616518279


product price: $2,793.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Color
White
Standards
CTM 0022, CTM 0033A, CTM 0112, CTM 0114, CTM 0171, CTM 0176, CTM 0191, FDA 21 CFR 175.300, NSF 51, NSF 61
Physical Form
Liquid
Primary Additives
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2111543
Zoro #
G616518279
UPC #
-
Country of Origin
United States

Details

Container Type
Pail
Item
General Purpose Mold Release
Color
White
Standards
CTM 0022, CTM 0033A, CTM 0112, CTM 0114, CTM 0171, CTM 0176, CTM 0191, FDA 21 CFR 175.300, NSF 51, NSF 61
Physical Form
Liquid
Primary Additives
Silicone
Paintability
Not Paintable
Container Capacity
40 lb
For Material
Rubber
Odor
Not Odorless
Post-Application Film
Dry
Series
MOLYKOTE
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Military Standard
does not have a designated MIL-Spec (Military Specification)
Metal Detectable Container
Not Metal Detectable
Base Lubricant
Silicone
Operating Temperature - Maximum
400 Degrees F
Water Resistance
Water Resistant
Permanence
Not Permanent
Operating Temperature - Minimum
-40 Degrees F

Description

Release Compound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.