Zoro Homepage

Silicone Dry Film Lubricant

  • Mfr # 2412993

  • Zoro # G616518347


product price: $1,722.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Flash Point
103.1 Degrees F (Closed Cup)
NSF Rating
Not Rated
Color
Colorless
Standards
DFARS, NSF H2, RoHS 3 (2015/863/EU)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2412993
Zoro #
G616518347
UPC #
-
Country of Origin
United States

Details

Container Type
Pail
Flash Point
103.1 Degrees F (Closed Cup)
NSF Rating
Not Rated
Color
Colorless
Standards
DFARS, NSF H2, RoHS 3 (2015/863/EU)
Series
MOLYKOTE(R) Dispersion
Item
Dry Lubricant
Operating Temperature - Minimum
-40 Degrees F
Container Capacity
33.2 lb
Metal Detectable Container
Not Metal Detectable
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Product Type
General Purpose Lubricant
Primary Additives
No Additives
Base Lubricant
Silicone
Post-Application Film
Dry
Operating Temperature - Maximum
110 Degrees F
Odor
Not Odorless

Description

Silicone Dry Film Lubricant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.