Silicone Grease, Bearing, Tube, Grease
- Mfr # MOLYKOTE 44 MED 5.3oz/150G TUBE
- Zoro # G912514463
product price:Â
$
50.49
/ea
Sold in multiples of 12 for
$605.88
Key Features
Container Type
Tube
Container Capacity
5.3 oz
Color
White
Application
Aircraft Engine, Conveyor System, Radiator Cooling Fan, Oven Fan
Flash Point
101.1 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MOLYKOTE 44 MED 5.3oz/150G TUBE
- Zoro #
- G912514463
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Grease
- Container Type
- Tube
- Container Capacity
- 5.3 oz
- Color
- White
- Application
- Aircraft Engine, Conveyor System, Radiator Cooling Fan, Oven Fan
- Flash Point
- 101.1 Degrees C
Description
Silicone Grease; Bearing; Tube; Grease; Kiln Preheater Fan, Oven Fan, Radiator Cooling Fan, Textile Slasher and Drier, Aircraft Engine, Conveyor System; White; 5.3 Oz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.