Silicone Release Fluid
Mfr # 2458225
Zoro # G616518330
product price: $1,228.99
/ea
Free Shipping & Returns
Key Features
Container Type
Pail
Standards
FDA 21 CFR 175.300
Physical Form
Liquid
Color
Colorless
NSF Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2458225
Zoro #
G616518330
UPC #
-
Country of Origin
United States
Details
Container Type
Pail
Item
General Purpose Mold Release
Standards
FDA 21 CFR 175.300
Physical Form
Liquid
Color
Colorless
NSF Rating
Not Rated
Paintability
Not Paintable
Odor
Not Odorless
Series
MOLYKOTE
Post-Application Film
Wet
For Material
Metal
Operating Temperature - Minimum
-40 Degrees F
Permanence
Not Permanent
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Maximum
390 Degrees F
Container Capacity
31 lb
Description
Silicone Release Fluid
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.