Silicone Release Fluid
Mfr # 2828995
Zoro # G516546389
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Standards
FDA 21 CFR 175.300
Container Type
Pour Bottle
NSF Rating
Not Rated
Color
Colorless
Physical Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2828995
Zoro #
G516546389
UPC #
-
Country of Origin
United States
Details
Standards
FDA 21 CFR 175.300
Container Type
Pour Bottle
NSF Rating
Not Rated
Color
Colorless
Physical Form
Liquid
Item
General Purpose Mold Release
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Minimum
-40 Degrees C
Container Capacity
12.5 oz
Base Lubricant
Silicone
For Material
Metal
Odor
Not Odorless
Post-Application Film
Wet
Military Standard
does not have a designated MIL-Spec (Military Specification)
Paintability
Not Paintable
Metal Detectable Container
Not Metal Detectable
Series
MOLYKOTE(R) Dispersion
Operating Temperature - Maximum
390 Degrees F
Permanence
Not Permanent
Description
Silicone Release Fluid
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.