Shop MOLYKOTE
See all product information
Create Account
Synthetic Grease
- Mfr # 12106546
- Zoro # G425078032
product price:Â
$
1,283.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Multipurpose Grease
Series
G-4500 FM
Dropping Point
518 Degrees F
Standards
21 CFR 178.3570, NSF H1
Environmentally Acceptable Lubricant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12106546
- Zoro #
- G425078032
- UPC #
- 5413278814005
- Country of Origin
- United States
- Product Type
- Multipurpose Grease
- Series
- G-4500 FM
- Dropping Point
- 518 Degrees F
- Standards
- 21 CFR 178.3570, NSF H1
- Environmentally Acceptable Lubricant
- No
- Item
- Synthetic Grease
- NLGI Viscosity Grade
- 2
- NSF Rating
- H1
- Timken OK Load
- 39.68 lb
- Thickener
- Aluminum Complex
- Four-Ball Wear
- 0.5 mm
- Maximum Operating Temperature
- 302 Degrees F
- Additive Included
- Calcium Carbonate
- Color
- White
- Minimum Operating Temperature
- -40 Degrees F
- Flash Point
- 392 Degrees F
- Container Type
- Pail
- Base Oil
- Synthetic
Dimensions
- Container Size
- 16 kg
Description
Synthetic Grease
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.