This item is Discontinued.

Monalisa Disposable Gloves, 5 mil Palm, Rubber, M, 1000 PK, Black MO-BL-1000-M

Disposable Gloves, 5 mil Palm, Rubber, M, 1000 PK, Black (Discontinued)

  • Mfr # MO-BL-1000-M
  • Zoro # G914520684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO-BL-1000-M
Zoro #
G914520684
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Black
Material
Rubber

Description

Stay safe and stylish with Monalisa 5 mil powder-free black nitrile gloves. These disposable gloves offer excellent tactility, allowing you to touch your mobile phone screen while maintaining high flexibility and sensitivity. The nitrile gloves provide exceptional tactile sensitivity, comfort, flexibility, and durability, making them ideal for a wide range of applications. They are comfortable to wear and prevent skin tightness, promoting blood circulation. With good oil, solvent, chemical corrosion, and abrasion resistance, these latex-free industrial gloves are perfect for those allergic to natural rubber. The ambidextrous fingers are cushioned and well-shaped for better grip. Monalisa black gloves offer superior chemical resistance, protecting against certain acidity and alkalinity, making them suitable as cleaning gloves, kitchen gloves, work gloves, gardening gloves, and medical gloves. Available in various sizes, including large, medium, and small, these black nitrile gloves are perfect for anyone needing reliable disposable gloves.


  • • AUTHENTIC NITRILE: Monalisa 5 mil is made of pure, original nitrile material. These nitrile gloves have greater chemical resistance. As a result, it offers optimal protection for your health in high-risk work environments.Â
  • • SNUG & COMFORT FIT: These premium nitrile gloves are durable, comfortable, and sturdy yet provide an incredible stretching force without tearing or shrinking. Perfect for use as disposable gloves, rubber gloves, kitchen gloves, work gloves, and gardening gloves.Â
  • • MULTI-FUNCTIONAL APPLICATIONS: Suitable for basic laboratory work or examinations, hair coloring, tattoos, food preparation, painting, cleaning, pet care, home decoration, arts and crafts, and more. These disposable gloves are ideal for use as medical gloves, cleaning gloves, food gloves, food prep gloves, and work gloves.
  • • ULTRA STRONG YET SENSITIVE: These nitrile gloves have high tear and puncture resistance. They are also compatible with touch screens, making them desirable for delicate jobs such as health care and estheticians. Use them as exam gloves, surgical gloves, cooking gloves, dishwashing gloves, and mechanic gloves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.