Shop MONARCH
See all product information
Create Account
C57F Bath Towel Size Terry Wipers Colors 10lb Box
Mfr # N-C57F-10
Zoro # G606171514
product price:Â
$
25.85
/ea
Key Features
Material
Cotton Terry
Color
Assorted Colors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-C57F-10
- Zoro #
- G606171514
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 22x44 to 27x57
Details
- Item
- New Terry Rags
- Material
- Cotton Terry
- Weight
- 10
- Color
- Assorted Colors
Description
New colored bath towel size wiping rags are cut from 100% cotton terry toweling fabric left over from newly woven towels. An extra-large absorbent wiper that is ideal for soaking up massive spills.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.
We offer a wide variety of terry wiping products to satisfy fine polishing and detail work down to grease and oil clean up. In addition to our stock items listed below, we also manufacture specific size, weight, and colored towels as per your specific needs. Please call to discuss your needs. These products are generated as a by-product of terry towel production. We sell these items by the pound to provide cost-effective, task-specific wiping rags.