Zoro Homepage

Microfiber Hand Towels, 16in x 27in, 180PK

  • Mfr # M915105BLK-CS

  • Zoro # G711479345


product price: $294.99
/pk 180, $1.64/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M915105BLK-CS
Zoro #
G711479345
UPC #
-
Country of Origin
China

Description

PREMIUM QUALITY: Smart Choice cloth is 300 GSM lightweight Lint Free microfiber towel. Arkwright Microfiber towels are made from dense 100% high quality microfiber and have a soft, plush touch. Highly absorbent, quick drying, and lint free cloth wicks water fast to keep you dry. They deliver extreme absorbency, so at the same time ensure quick drying MULTI-FUNCTION: Add a touch of elegance to any salon decor, home, spa, and travel. Our towels can be used in gyms, workouts, running and more. Beautiful smart choice microfiber towel is perfect for multi-use and makes great hair drying and barber towels COLOR VARIETY: Eight traditional colors are available to match your decor: White, Red, Navy, Blue, Green, Hunter Green, Hot Pink and Grey. PERFECT SIZED: This professional 16 x 27 in. multipurpose towel will provide absorbency, and comfort with maximum coverage. Set includes 12 hand towels. Not only a great salon towel effective at absorbing water, but it stays on your head while you move on with the rest of your routine. These top-rated towels can help you dry your hair faster or wick away sweat INSTRUCTIONS: Our Smart choice microfiber towels have been designed to minimize the impact of salon chemicals. Machines wash with like colors. Tumble dry low, and do not iron. Microfiber cloths can be washed and reused hundreds of times without losing their efficacy and will last longer between washes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.