Shop SIMPLE GREEN
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Automotive Cleaner, Hand Wash Vehicle Soaps, 55 gal, Butyl-Free
- Mfr # 0200000143255
- Zoro # G812535506
product price:Â
$
887.99
/ea
Key Features
Cleaner Type
Hand Wash Vehicle Soaps
Container Size
55 gal
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0200000143255
- Zoro #
- G812535506
- UPC #
- 043318432552
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Item
- Automotive Cleaner
- Cleaner Type
- Hand Wash Vehicle Soaps
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Butyl-Free
- Color
- Green
- Compatible Surface Material
- Canvas, Chrome, Glass, Metal, Rubber, Vinyl
- Fragrance
- Chamomile
- Removes
- Bugs, Dirt, Grease, Grime
- Use Location
- Exterior
- VOC Content Weight Percentage
- 0.03 %
- Minimum pH Level
- 7
- Standards
- WHMIS 2015
- Flash Point
- 212 Degrees F
- Biodegradable
- Biodegradable
- Flammability
- Nonflammable
- Container Type
- Drum
- Maximum pH Level
- 8.5
- Specific Gravity
- 1.02 to 1.04
- Series
- Car Wash
- Green Environmental Attribute
- Meets SCAQMD Requirements
- Wire Color
- Green
Description
Automotive Cleaner, Cleaner Type Hand Wash Vehicle Soaps, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Canvas, Chrome, Glass, Metal, Rubber, Vinyl, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Green, Includes Not Applicable, VOC Content Weight Percentage 0.03 Percent, Standards WHMIS 2015, Minimum pH Level 7, Maximum pH Level 8.5, Removes Bugs, Dirt, Grease, Grime, Flammability Nonflammable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.