Laser Tachometer, +/-0.05% RPM Acc, LCD

  • Mfr # 6125-011
  • Zoro # G0526364
product price: 
$
396.00
/ea
Free Shipping & Returns

Key Features

Includes
Timer and 12 in of T-5 Reflective Tape, Totalizer
RPM Accuracy
+/-0.05%
Features
Auto Ranging/Fixed Decimal (User Selectable), English and Metric Rates, On-Target Alerts, Rubberized Housing, Tripod Mounting Bushing, TTL Pulse Output (Requires Optional 6-Foot BNC Cable)
RPM Resolution
0.001 RPM
Contact / Noncontact
Contact and Noncontact
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6125-011
Zoro #
G0526364
UPC #
-
Country of Origin
United States
Item
Laser Tachometer
Includes
Timer and 12 in of T-5 Reflective Tape, Totalizer
RPM Accuracy
+/-0.05%
Features
Auto Ranging/Fixed Decimal (User Selectable), English and Metric Rates, On-Target Alerts, Rubberized Housing, Tripod Mounting Bushing, TTL Pulse Output (Requires Optional 6-Foot BNC Cable)
RPM Resolution
0.001 RPM
Contact / Noncontact
Contact and Noncontact
Display
5 Digit +5 Alpha Numeric LCD
Memory
Last/Min/Max
Standards
CE
Contact RPM Range
0.5 to 20,000
Speed (FPM)
0.16 to 6562
Speed (M/Min)
0.050 to 2000
Light Source
Laser
Working Distance
25 ft
Indicator
On Target and Low Battery
Calibration Certificate
NIST
Noncontact RPM Range
5 to 200,000
Working Angle
+/-30 Degrees
Minimum Velocity Measured
0.16 fpm
Battery Voltage
1.5V
Digital Display Screen Type
LCD
Maximum Operating Temperature
100 Degrees F
Number of Batteries Required
2
Maximum Contact RPM
20,000 RPM
Battery Run Time
30 hr
Calibration Certificate Type
NIST
Minimum Operating Temperature
0 Degrees F
Maximum Velocity Measured
6,562 fpm
Contact Type
Contact
Number of Digits
5
Rotational Speed Measuring Units
cm/min, ft/min, in/min, m/min, yd/min

Dimensions

Battery Size
AA
Fits Chest Size
Auto Ranging/Fixed Decimal (User Selectable), English and Metric Rates, On-Target Alerts, Rubberized Housing, Tripod Mounting Bushing, TTL Pulse Output (Requires Optional 6-Foot BNC Cable)

Description

Laser Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 0.001 RPM, Maximum Contact RPM 20,000 RPM, Calibration Certificate Type NIST, Maximum Velocity Measured 6,562 fpm, Minimum Velocity Measured 0.16 fpm, Includes Timer and 12 in of T-5 Reflective Tape, Totalizer, Features Auto Ranging/Fixed Decimal (User Selectable), English and Metric Rates, On-Target Alerts, Rubberized Housing, Tripod Mounting Bushing, TTL Pulse Output (Requires Optional 6-Foot BNC Cable)

Ratings & reviews