Shop MYTEE PRODUCTS
See all product information
Create Account
AgraTronix Hay Moisture Tester Meter, 13-70% Moisture, 07140
- Mfr # Windrow
- Zoro # G322786306
product price:
$
548.99
/ea
Free Shipping & Returns
Key Features
Color
Black
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
- Windrow
- Zoro #
- G322786306
- UPC #
- 840223691353
- Country of Origin
- China
- Color
- Black
Description
Features Quickly measures loose hay and forage from a windrow, before baling Specifications Moisture range: 13% to 70% depending on hay tested Test results displayed in 30 to 60 seconds ± 2% to 4% accuracy Display resolution: 0.1% moisture One 9 volt battery not included