Zoro Homepage

Latching Carrying Case

  • Mfr # 6280-040

  • Zoro # G3354723


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Use With
1UFK8, 1UFK9, 1ULF1, 1ULF2
Includes
Plastic Case
Overall Height
7 in
Product Type
Carrying Case
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6280-040
Zoro #
G3354723
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Length
14 in
Overall Width
12 in

Details

Item
Carrying Case
For Use With
1UFK8, 1UFK9, 1ULF1, 1ULF2
Includes
Plastic Case
Product Type
Carrying Case
Compatible Product Type
Nova-Strobe Stroboscopes

Description

Carrying Case, Product Type Carrying Case, Compatible Product Type Nova-Strobe Stroboscopes, Compatible with Manufacturer Model Number CC-7, Overall Height 7 in, Overall Length 14 in, Overall Width 12 in, Includes Plastic Case, Compatible with Grainger Part Number 1UFK8, 1UFK9, 1ULF1, 1ULF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.