Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paperless Recorder, Power 100 To 240 VAC

  • Mfr # DC1250-U11

  • Zoro # G2610413


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-148 Degrees to 2498 Degrees F (-100 Degrees to 1370 Degrees C)
Display
Mono LCD
Current Range
4-20mADC, 0-20mADC, 10-50mADC, 0-50mADC
Includes
Instructions
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1250-U11
Zoro #
G2610413
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Memory Size
Up to 2 GB Compact Flash (Order Seperatly)
Overall Width
6 in
Overall Length
3 3/4 in
Overall Height
3 3/4 in

Details

Temp. Range
-148 Degrees to 2498 Degrees F (-100 Degrees to 1370 Degrees C)
Display
Mono LCD
Item
Paperless Recorder
Current Range
4-20mADC, 0-20mADC, 10-50mADC, 0-50mADC
Includes
Instructions
Thermocouple Type
E, J, K, T
RTD Type
100 Ohm Pt 385,100 Ohm Pt 392,2 or 3 wire
Channels
2
Voltage Range
0-250mV DC, 0-1.25V DC, 0-2.5V DC, 0-5V DC, 0-12.5V DC, 0-25V DC
Power Source
100 To 240 V AC
Characteristics
Two Universal Inputs including Frequency and Pulse. Variable Sample Times. High Storage Capacity, Internal Programming. USB Communication Port and two Alarm Outputs included. Rechargeable NiMH Battery pack will operate recorder for up to 6 hours in the event of power loss. Includes Mini front accessible USB2.0 port for data transfer and real time recording control.
Green Environmental Attribute
Product is Rechargeable
Features
Battery Backup, Ethernet Communication, Front Access USB Communication, Navigator Software
Display Type
Graphics LCD
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Memory Storage
2GB Compact Flash
Voltage - Minimum
100V AC
Current - Minimum
0 mA DC
Voltage - Maximum
240V AC
Current - Maximum
50 mA DC
Number of Channels
2

Description

Paperless Recorder, Thermocouple Type E, J, K, T, Voltage - Maximum 240V AC, Current - Maximum 50 mA DC, Current - Minimum 0 mA DC, Features Battery Backup, Ethernet Communication, Front Access USB Communication, Navigator Software, Memory Storage 2GB Compact Flash, Number of Channels 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 14 Degrees F, Voltage - Minimum 100V AC, Display Type Graphics LCD, Overall Length 3 3/4 in, Overall Height 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.