Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paperless Recorder, Power 12 to 24 Vdc

  • Mfr # DC1250-D00

  • Zoro # G0681371


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-148 Degrees to 2498 Degrees F (-100 Degrees to 1370 Degrees C)
Display
Mono LCD
Current Range
4-20mADC, 0-20mADC, 10-50mADC, 0-50mADC
Manufacturers Warranty Length
1 yr
Thermocouple Type
E, J, K, T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1250-D00
Zoro #
G0681371
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Memory Size
Up to 2 GB Compact Flash (Order Separatly)
Overall Height
3 3/4 in
Overall Length
3 3/4 in
Overall Width
6 in

Details

Temp. Range
-148 Degrees to 2498 Degrees F (-100 Degrees to 1370 Degrees C)
Display
Mono LCD
Item
Paperless Recorder
Current Range
4-20mADC, 0-20mADC, 10-50mADC, 0-50mADC
Thermocouple Type
E, J, K, T
Voltage Range
0-250mV DC, 0-1.25V DC, 0-2.5V DC, 0-5V DC, 0-12.5V DC, 0-25V DC
Power Source
12 to 24 VDC
Includes
Instructions
RTD Type
100 Ohm Pt 385,100 Ohm Pt 392,2 or 3 wire
Characteristics
Two Universal Inputs including Frequency and Pulse. Variable Sample Times. High Storage Capacity, Internal Programming. Two Alarm Outputs included. DC Input Power
Channels
2
Features
Ethernet Communication, Navigator Software, USB Communication
Display Type
Graphics LCD
Operating Temperature - Maximum
122 Degrees F
Memory Storage
2GB Compact Flash
Operating Temperature - Minimum
14 Degrees F
Voltage - Maximum
24V DC
Number of Channels
2
Current - Maximum
50 mA DC
Voltage - Minimum
12V DC
Current - Minimum
0 mA DC

Description

Paperless Recorder, Thermocouple Type E, J, K, T, Voltage - Maximum 24V DC, Current - Maximum 50 mA DC, Current - Minimum 0 mA DC, Features Ethernet Communication, Navigator Software, USB Communication, Memory Storage 2GB Compact Flash, Number of Channels 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 14 Degrees F, Voltage - Minimum 12V DC, Display Type Graphics LCD, Overall Length 3 3/4 in, Overall Height 3 3/4 in, Overall Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.