Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paperless Recorder, Power 12 to 24 Vdc

  • Mfr # DC1250-D01

  • Zoro # G0430945


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-148 Degrees to 2498 Degrees F (-100 Degrees to 1370 Degrees C)
Display
Mono LCD
Current Range
4-20mADC, 0-20mADC, 10-50mADC, 0-50mADC
Characteristics
Two Universal Inputs including Frequency and Pulse. Variable Sample Times. High Storage Capacity, Internal Programming. Two Alarm Outputs included. Mini front accessible USB 2.0 port for data transfer and real time recording control. DC Input Power
Voltage Range
0-250mV DC, 0-1.25V DC, 0-2.5V DC, 0-5V DC, 0-12.5V DC, 0-25V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1250-D01
Zoro #
G0430945
UPC #
-
Country of Origin
United States

Dimensions

Memory Size
Up to 2 GB Compact Flash (Order Separatly)
Manufacturers Warranty Length
1 yr
Overall Width
6 in
Overall Length
3 3/4 in
Overall Height
3 3/4 in

Details

Temp. Range
-148 Degrees to 2498 Degrees F (-100 Degrees to 1370 Degrees C)
Display
Mono LCD
Item
Paperless Recorder
Current Range
4-20mADC, 0-20mADC, 10-50mADC, 0-50mADC
Characteristics
Two Universal Inputs including Frequency and Pulse. Variable Sample Times. High Storage Capacity, Internal Programming. Two Alarm Outputs included. Mini front accessible USB 2.0 port for data transfer and real time recording control. DC Input Power
Voltage Range
0-250mV DC, 0-1.25V DC, 0-2.5V DC, 0-5V DC, 0-12.5V DC, 0-25V DC
Thermocouple Type
E, J, K, T
Power Source
12 to 24 VDC
Channels
2
Includes
Instructions
RTD Type
100 Ohm Pt 385,100 Ohm Pt 392,2 or 3 wire
Features
Ethernet Communication, Front Access USB Communication, Navigator Software
Display Type
Graphics LCD
Operating Temperature - Maximum
122 Degrees F
Current - Minimum
0 mA DC
Voltage - Maximum
24V DC
Operating Temperature - Minimum
14 Degrees F
Current - Maximum
50 mA DC
Voltage - Minimum
12V DC
Number of Channels
2
Memory Storage
2GB Compact Flash

Description

Paperless Recorder, Thermocouple Type E, J, K, T, Voltage - Maximum 24V DC, Current - Maximum 50 mA DC, Current - Minimum 0 mA DC, Features Ethernet Communication, Front Access USB Communication, Navigator Software, Memory Storage 2GB Compact Flash, Number of Channels 2, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 14 Degrees F, Voltage - Minimum 12V DC, Display Type Graphics LCD, Overall Length 3 3/4 in, Overall Height 3 3/4 in, Overall Width 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.