Plastic inThank You - Have a Nice Dayin Shopping Bags, Cut-Out Handles, White/Red, 250PK

  • Mfr # 925128

  • Zoro # G215621103


product price:  $31.15
/pk 250, $0.12/ea

Key Features

Bag Item
Plastic T-Sacks
Bag Material
Plastic
Depth
6.5 in
Width
11.5 in
Thickness
0.55 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
925128
Zoro #
G215621103
UPC #
-
Country of Origin
China

Dimensions

Depth
6.5 in
Width
11.5 in
Thickness
0.55 mil

Details

Bag Item
Plastic T-Sacks
Bag Material
Plastic
Color
White/Red
Handle
Cut-Out
Bag Closure Type
Tie-Flaps

Description

Remind your customers how much you appreciate their business. inThank You - Have a Nice Dayin is printed in red on the face of each bag. Loop handles make carrying easy. Slits near the handles allow you to hang them where they're handy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.