Zoro Homepage

Power Unit, 1 Stage, 230/460VAC, 1500 psi

  • Mfr # M-4504-0165

  • Zoro # G9987564


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
AC Power
Voltage
230/460V AC
Nominal Flow
2 gpm
Max. Pressure
1,500 psi
Reservoir Capacity
1.6 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-4504-0165
Zoro #
G9987564
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 15/16 in
Overall Length
27 3/32 in
Overall Width
9 3/32 in
Pressure Port Thread Size
9/16"-18 (SAE 6)
Return Port Thread Size
9/16"-18 (SAE 6)

Details

Power Source - Power Units
AC Power
Voltage
230/460V AC
Nominal Flow
2 gpm
Max. Pressure
1,500 psi
Reservoir Capacity
1.6 gal
Pressure Port
9/16"-18 (SAE 6)
Item
Hydraulic Power Unit
Number of Stages
1
HP
2 hp
Mounting
Horizontal
Built-In Features
Load Holding Check Valve and Adjustable Relief Valve
RPM
3,600 RPM
Phase
3
Full Load Amps
4.0/2.0 A
Hz
60/50
Return Port
9/16"-18 (SAE 6)
Mounting Orientation - Power Units
Horizontal
Hertz
50/60 Hz
Hydraulic Pump Type
Gear
Number of Phases
3
Pump Stage
1
Circuit Design
Single or Double Acting
Frame Design - Hydraulic Power Units
Compact

Description

Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 2 hp HP, RPM 3,600 RPM, 230/460V AC, 50/60 Hz Hertz, Number of Phases 3, Full Load Amps 4.0/2.0 A, Pump Stage 1, Max. Pressure 1,500 psi, Nominal Flow 2 gpm, Reservoir Capacity 1.6 gal, Overall Length 27 1/8 in, Overall Width 9 1/8 in, Overall Height 8 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.