Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Unit, 1Stage, 208-230/460VAC, 800 psi

  • Mfr # T66C405C03B0-01

  • Zoro # G9974307


product price: $2,547.68
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Power Source - Power Units
AC Power
Voltage
208-230/460V AC
Nominal Flow
8.8 gpm
Max. Pressure
800 psi
Reservoir Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T66C405C03B0-01
Zoro #
G9974307
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
20 in
Overall Width
17 in
Overall Height
35 in
NFPA Size
D05
Return Port Thread Size
7/8"-14 (SAE 10)
Pressure Port Thread Size
3/4"-16 (SAE 8)

Details

Power Source - Power Units
AC Power
Voltage
208-230/460V AC
Nominal Flow
8.8 gpm
Max. Pressure
800 psi
Reservoir Capacity
15 gal
Return Port
7/8"-14 (SAE 10)
Manifold Block
D05
HP
5 hp
Mounting
Vertical
Pressure Port
3/4"-16 (SAE 8)
Full Load Amps
13.7-12.4/6.2 A
Hz
60/50
Number of Stages
1
Built-In Features
Adjustable Relief Valve
Item
Hydraulic Power Unit
RPM
1,800 RPM
Phase
3
Mounting Orientation - Power Units
Vertical
Number of Phases
3
Circuit Design
Single or Double Acting
Hydraulic Pump Type
Gear
Hertz
50/60 Hz
Pump Stage
1
Frame Design - Hydraulic Power Units
Standard

Description

Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 5 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hz Hertz, Number of Phases 3, Full Load Amps 13.7-12.4/6.2 A, Pump Stage 1, Max. Pressure 800 psi, Nominal Flow 8.8 gpm, Reservoir Capacity 15 gal, Overall Length 20 in, Overall Width 17 in, Overall Height 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.