Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Unit, 2Stage, 208-230/460VAC, 2000psi

  • Mfr # T94C405C93F0-01

  • Zoro # G9974273


product price: $3,382.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Power Source - Power Units
AC Power
Voltage
208-230/460V AC
Nominal Flow
16.0/3.8 gpm
Max. Pressure
2,000 psi
Reservoir Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T94C405C93F0-01
Zoro #
G9974273
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
15 in
Overall Height
35 in
Overall Length
20 in
Return Port Thread Size
1-1/16"-12 (SAE 12)
NFPA Size
D05
Pressure Port Thread Size
7/8"-14 (SAE 10)

Details

Power Source - Power Units
AC Power
Voltage
208-230/460V AC
Nominal Flow
16.0/3.8 gpm
Max. Pressure
2,000 psi
Reservoir Capacity
15 gal
Manifold Block
D05
Pressure Port
7/8"-14 (SAE 10)
Full Load Amps
13.7-12.4/6.2 A
RPM
1,800 RPM
Hz
60/50
Number of Stages
2
Mounting
Vertical
Built-In Features
Adjustable Relief Valve, High/Low Valve
Return Port
1-1/16"-12 (SAE 12)
Item
Hydraulic Power Unit
Phase
3
HP
5 hp
Circuit Design
Single or Double Acting
Hertz
50/60 Hz
Pump Stage
2
Frame Design - Hydraulic Power Units
Standard
Number of Phases
3
Mounting Orientation - Power Units
Vertical
Hydraulic Pump Type
Gear

Description

Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 5 hp HP, RPM 1,800 RPM, 208-230/460V AC, 50/60 Hz Hertz, Number of Phases 3, Full Load Amps 13.7-12.4/6.2 A, Pump Stage 2, Max. Pressure 2,000 psi, Nominal Flow 16.0/3.8 gpm, Reservoir Capacity 15 gal, Overall Length 20 in, Overall Width 15 in, Overall Height 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.