
Pricemarker, 8Character, 7/16x7/8Label
Mfr # 925072
Zoro # G4126571
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Number of Lines
1
Characters Per Line
8
Height
0.44"
Width
0.88"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
925072
Zoro #
G4126571
UPC #
028028674744
Country of Origin
United States
Dimensions
Height
0.44"
Width
0.88"
Details
Item
Pricemarker,8Character,7/16x7/8Label
Number of Lines
1
Characters Per Line
8
Description
Easy-Load Pricemarker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.