Shop GARVEY
See all product information
Create Account
PricingLabels, White, 7/8inH, 5/8inW
- Mfr # 098475
- Zoro # G622437151
product price:Â
$
34.19
/ea
Key Features
Compatible Product Type
Labeler
Includes
Ink Roller, (6) Rolls of Labels
Product Type
Pricing Labels
Material
Paper, Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 098475
- Zoro #
- G622437151
- UPC #
- 039956389815
- Country of Origin
- Italy
- Compatible Product Type
- Labeler
- Item
- Pricing Labels
- Includes
- Ink Roller, (6) Rolls of Labels
- Product Type
- Pricing Labels
- Material
- Paper, Plastic
- Color
- White
- Number of Lines
- 2
- Shell Material
- Paper, Plastic
- Wire Color
- White
- Traction Material
- Paper, Plastic
Dimensions
- Overall Width
- 5/8 in
- Overall Height
- 7/8 in
Description
Pricing Labels, Number of Lines 2, Color White, Material Paper, Plastic, Includes Ink Roller, (6) Rolls of Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.