Zoro Homepage

Screw, SHC, 1/4-20 x 3.25 in., Black Ox

  • Mfr # 500206907837

  • Zoro # G2602671


product price: $2.19
/ea
Sold in multiples of 7 for $15.33

Key Features

Fits Brand
MONARCH
For Use With Mfr. Model Number
500450410162, 500450410164, 500450410166, 500450510152
Thread Size
1/4"-20
Compatible Manufacturer Model Number
500450410162, 500450410164, 500450410166, 500450510152
Name
Hydraulic Power Unit Accessories and Replacement Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500206907837
Zoro #
G2602671
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Overall Diameter
3 1/4 in

Details

Item
Screw
Fits Brand
MONARCH
For Use With Mfr. Model Number
500450410162, 500450410164, 500450410166, 500450510152
Compatible Manufacturer Model Number
500450410162, 500450410164, 500450410166, 500450510152
Name
Hydraulic Power Unit Accessories and Replacement Parts
Compatible Brand
Monarch
Compatible Product Type
Hydraulic Power Unit
Product Type
Screw

Description

Screw, SHC, 1/4 In.-20 x 3.25 In., Black Ox, For Use With Grainger Item Number 36ND95, 36ND97, 36ND99, 36NE04, For Use With Mfr. Model Number 500450410162, 500450410164, 500450410166, 500450510152, Fits Brand MONARCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.