Sensor Pak
Mfr # 6480-030
Zoro # G8117724
product price: $812.99
/ea
Free Shipping & Returns
Key Features
For Use With
6KX53, 6KX54
Includes
1/4 in Connecting Stud, 4.5 in Stinger Probe, Cable with BNC Connector, Industrial Accelerometer, Two-Pole AINiCo Magnetic Base
Material
Stainless Steel
Acceleration - Minimum
0 mV/g
Product Type
Sensor Pak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6480-030
Zoro #
G8117724
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Details
Item
Sensor Pak
For Use With
6KX53, 6KX54
Includes
1/4 in Connecting Stud, 4.5 in Stinger Probe, Cable with BNC Connector, Industrial Accelerometer, Two-Pole AINiCo Magnetic Base
Material
Stainless Steel
Acceleration - Minimum
0 mV/g
Product Type
Sensor Pak
Frequency - Minimum
100 Hz
Acceleration - Maximum
100 mV/g
Frequency - Maximum
1000 Hz
Compatible Product Type
Vibration meters
Description
Sensor Pak, Product Type Sensor Pak, Compatible with Manufacturer Model Number 1000, Compatible Product Type Vibration meters, Overall Length 6 ft, Acceleration - Maximum 100 mV/g, Acceleration - Minimum 0 mV/g, Material Stainless Steel, Frequency - Maximum 1000 Hz, Frequency - Minimum 100 Hz, Includes 1/4 in Connecting Stud, 4.5 in Stinger Probe, Cable with BNC Connector, Industrial Accelerometer, Two-Pole AINiCo Magnetic Base, Compatible with Grainger Part Number 6KX53, 6KX54
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.