Shop MONARCH SPECIALTIES
See all product information
Create Account
End Table, 15.75 W, 24 H, Particle Board, Metal, Black
Mfr # I 3763
Zoro # G504835952
product price:Â
$
43.25
/ea
Key Features
Width
15.75
Height
24
Tabletop Material
Particle Board,Metal
Tabletop Color
Black
Finish
MARBLE-LOOK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3763
- Zoro #
- G504835952
- UPC #
- 680796079086
- Country of Origin
- China
- Item
- End Table
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- Black
- Finish
- MARBLE-LOOK
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 30 lbs
Description
For a brilliant home upgrade, this black marble-look C shape side table does the trick. Supported by an elegant black metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.