Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Table, 21-in. h, End, Side, Storage Drawer, Nightstand, Lamp, Living Room, Bedroom, Brwn Oak
- Mfr # I 2526
- Zoro # G424155369
product price:Â
$
93.99
/ea
Key Features
Tabletop Material
Particle Board
Style
Transitional
Width
15.5 in
Tabletop Color
Brown
Includes
Parts and Assembly Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2526
- Zoro #
- G424155369
- UPC #
- 680796098971
- Country of Origin
- Malaysia
Dimensions
- Width
- 15.5 in
- Length
- 17.75 in
- Height
- 21 in
Details
- Tabletop Material
- Particle Board
- Style
- Transitional
- Item
- Accent Table
- Tabletop Color
- Brown
- Includes
- Parts and Assembly Guide
- Weight Capacity
- 33 lbs
Description
Compliment your transitional style living room or cozy bedroom with this 21"h end table in a rich, dark brown knotty oak laminate finish. Durably designed with a well built frame, this fashionable style table features a storage drawer accented with an elegant black metal handle and an open bottom shelf for display. Place a lamp or decorative accessories on the practical, easy to clean top that keeps everything pristine for daily use. The space-saving design makes this accent table a standout not just as an end or side table, but also as a functional nightstand next to your bed. The easy to assemble illustrated instructions makes for a stress-free setup, so you can start using your new furniture piece in no time.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.