Shop MONARCH SPECIALTIES
See all product information
Create Account
End Table, 15.75 W, 24 H, Particle Board, Metal, Grey
Mfr # I 3762
Zoro # G304835978
product price:Â
$
47.75
/ea
Key Features
Width
15.75
Height
24
Tabletop Material
Particle Board,Metal
Tabletop Color
Grey
Includes
Parts and assembly instructions included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3762
- Zoro #
- G304835978
- UPC #
- 680796079079
- Country of Origin
- China
Dimensions
- Width
- 15.75
- Height
- 24
Details
- Item
- End Table
- Tabletop Material
- Particle Board,Metal
- Tabletop Color
- Grey
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 30 lbs
Description
For a brilliant home upgrade, this grey wood-look C shape side table does the trick. Supported by an elegant black metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a modern touch to your small home, condo or apartment, this C table slides nicely under the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI