Shop MONARCH SPECIALTIES
See all product information
Create Account
Accent Table, 24 W, 22 H, Metal, Tempered Glass, Silver
Mfr # I 3106
Zoro # G304835954
product price:Â
$
82.29
/ea
Key Features
Width
24
Height
22
Tabletop Material
Metal,Tempered Glass
Includes
Parts and assembly instructions included
Weight Capacity
35 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3106
- Zoro #
- G304835954
- UPC #
- 878218005694
- Country of Origin
- China
Dimensions
- Width
- 24
- Height
- 22
Details
- Item
- Accent Table
- Tabletop Material
- Metal,Tempered Glass
- Tabletop Color
- Silver
- Includes
- Parts and assembly instructions included
- Weight Capacity
- 35 lbs
Description
It's worth finding a new versatile side, end or accent table that will add a splash of style to your living space. This table boasts super elegant scroll inspired designs on a silver metal finish, coupled with its two-tiered design for two large tempered glass surface areas suitable for anything you need - Books, decorative items or any gadgets. This table will fit easily in small homes, apartments or condos.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.