35" Light Brown Microfiber Manual Recliner
- Mfr # 285825
- Zoro # G823426435
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Reclining Type
Manual
Depth
35 in
Assembly Required
Yes
Upholstery Material
Microfiber
Base Type
No Motion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285825
- Zoro #
- G823426435
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 35 in
- Length
- 40 in
- Width
- 35 in
Details
- Reclining Type
- Manual
- Assembly Required
- Yes
- Upholstery Material
- Microfiber
- Base Type
- No Motion
- Material
- Wood
- Position Type
- Infinite Position
- Finish
- Satin
- Color
- Brown
- Item
- Recliners
- Design Type
- Standard Recliner
Description
Achieve maximum comfort and relaxation with the 35-inch light brown microfiber manual recliner. Durable microfiber upholstery is soft to the touch, easy to maintain, and simple to clean with only a damp cloth. The light brown of this chair is neutral to will blend with most any decor aesthetic. This manual recliner makes it easy for you to shift positions with a manual handle lever. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Take relaxation to the next level with this comfy reclining chair. 40.00-inch h x 35.00-inch w x 35.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.