Gray Italian Leather Power Reclining U Shaped Six Piece Corner Sectional With Console
- Mfr # 366356
- Zoro # G923438727
product price:Â
$
10,702.99
/ea
Key Features
Material
Steel
Sectional Design
Reclining
Finish
Natural
Color
Silver
Upholstery Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366356
- Zoro #
- G923438727
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Sectional Design
- Reclining
- Finish
- Natural
- Color
- Silver
- Upholstery Color
- Gray
- Style
- Modern
- Sectional Type
- Corner Sectional
- Shape
- U Shaped
- Assembly Required
- Partial Assembly Needed
- Capacity
- 5
- Recline
- Yes
- Sectional Orientation
- Symmetrical
- Item
- Sectionals
- Number of Pieces
- 6
- Reclining Type
- Power - Push Button
- Upholstery Material
- Italian Leather
Dimensions
- Length
- 191.2 in
- Depth
- 240 in
- Width
- 212 in
Description
An interior designer's dream, this buttery soft high-grade leather gray italian leather power reclining u shaped six piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 191.2-inch H x 212-inch W x 240-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.